STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 8102-AL

  • ERIKS:11358072
Image 1
Image 2
Image 1
Image 2
Save to list

€149.08/ pieceexcl. VAT

€180.39incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
102 mm
Group
8S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
168 mm
L1
208 mm
L2
168 mm
ØD1
102 mm
Width
80 mm
S
2 mm