




€163.99/ pieceexcl. VAT
€198.43incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 101.6 mm |
Group | 8S |
Material | Aluminium |
Colour | Silver |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 168 mm |
L1 | 208 mm |
L2 | 168 mm |
ØD1 | 101.6 mm |
Width | 80 mm |
S | 2 mm |