STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 7085-AL

  • ERIKS:11358285
Image 1
Image 2
Image 1
Image 2
Save to list

€72.65/ pieceexcl. VAT

€87.91incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
85 mm
Group
7S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
120 mm
L1
152 mm
L2
122 mm
ØD1
85 mm
Width
60 mm
S
2 mm