




€66.03/ pieceexcl. VAT
€79.90incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 73 mm |
Suitable for pipe diameter | 2.7/8" in |
Group | 7S |
Material | Aluminium |
Colour | Silver |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 120 mm |
L1 | 152 mm |
L2 | 122 mm |
ØD1 | 73 mm |
Width | 60 mm |
S | 2 mm |