STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 6066-AL

  • ERIKS:11358792
Image 1
Image 2
Image 1
Image 2
Save to list

€30.30/ pieceexcl. VAT

€36.66incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
66 mm
Group
6S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
89 mm
L1
120 mm
L2
90 mm
ØD1
66 mm
Width
45 mm
S
2 mm