STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 5020-AL

  • ERIKS:11358776
Image 1
Image 2
Image 1
Image 2
Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
20 mm
Group
5S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
60 mm
L1
85 mm
L2
60 mm
ØD1
20 mm
Width
30.5 mm
S
0.6 mm