STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 4025.4-AL

  • ERIKS:11357818
Image 1
Image 2
Image 1
Image 2
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
25.4 mm
Suitable for pipe diameter
1" in
Group
4S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
48 mm
L1
70 mm
L2
45 mm
ØD1
25.4 mm
Width
30.5 mm
S
0.6 mm