STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 4022-AL

  • ERIKS:11357808
Image 1
Image 2
Image 1
Image 2
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
22 mm
Suitable for pipe diameter
7/8" in
Group
4S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
48 mm
L1
70 mm
L2
45 mm
ØD1
22 mm
Width
30.5 mm
S
0.6 mm