STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 3006-AL

  • ERIKS:11357688
Image 1
Image 2
Image 1
Image 2
Save to list

€5.74/ pieceexcl. VAT

€6.95incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
6 mm
Group
3S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
32 mm
L1
56 mm
L2
33 mm
ØD1
6 mm
Width
30.5 mm
S
0.6 mm