STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 11244.5-AL

  • ERIKS:11358342
Image 1
Image 2
Image 1
Image 2
Save to list

€1,279.96/ pieceexcl. VAT

€1,548.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
244.5 mm
Group
11S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
410 mm
L1
470 mm
L2
395 mm
ØD1
244.5 mm
Width
162 mm
S
8 mm