




€447.85/ pieceexcl. VAT
€541.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 193.7 mm |
Suitable for pipe diameter | 7.5/8" in |
Group | 10S |
Material | Aluminium |
Colour | Silver |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 270 mm |
L1 | 326 mm |
L2 | 265 mm |
ØD1 | 193.7 mm |
Width | 120 mm |
S | 3 mm |