STAUFF

STAUFF Clamp body ACT flame retardant polypropylene Twin series 214/14-ACT

  • ERIKS:12314953
Image 1
Image 2
Image 1
Image 2
Save to list

€6.13/ pieceexcl. VAT

€7.42incl. VAT

169 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
14 mm
Suitable for pipe diameter 2
14 mm
Group
2D
Material
Polypropylene flame retardant
Colour
Black
Profile
Elastomer strips
Tension clearance
No
DIN Standard
DIN 3015-3
H
26.6 mm
L1
53 mm
L2
29 mm
ØD1
14 mm
ØD2
14 mm
Width
30 mm