




€5.85/ pieceexcl. VAT
€7.08incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 6.4 mm |
Suitable for pipe diameter 2 | 6.4 mm |
Suitable for pipe diameter | 1/4" in |
Group | 1D |
Material | Polypropylene flame retardant |
Colour | Black |
Profile | Elastomer strips |
Tension clearance | No |
DIN Standard | DIN 3015-3 |
H | 26.6 mm |
L1 | 36 mm |
L2 | 20 mm |
ØD1 | 6.4 mm |
ØD2 | 6.4 mm |
Width | 30 mm |