STAUFF

STAUFF Clamp body ACT flame retardant polypropylene Standard series 320-ACT

  • ERIKS:12314944
Image 1
Image 2
Image 1
Image 2
Save to list

€5.37/ pieceexcl. VAT

€6.50incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
20 mm
Group
3
Material
Polypropylene flame retardant
Colour
Black
Profile
Elastomer strips
Tension clearance
No
DIN Standard
DIN 3015-1
H
35.5 mm
L1
50 mm
L2
33 mm
ØD1
20 mm
Width
30 mm