




€5.37/ pieceexcl. VAT
€6.50incl. VAT
167 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 19 mm |
Suitable for pipe diameter | 3/4" in |
Group | 3 |
Material | Polypropylene flame retardant |
Colour | Black |
Profile | Elastomer strips |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 35.5 mm |
L1 | 50 mm |
L2 | 33 mm |
ØD1 | 19 mm |
Width | 30 mm |