STAUFF

STAUFF Clamp body ACT flame retardant polypropylene Standard series 216-ACT

  • ERIKS:12529180
Image 1
Image 2
Image 1
Image 2
Save to list

€4.89/ pieceexcl. VAT

€5.92incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
16 mm
Suitable for pipe diameter
5/8" in
Group
2
Material
Polypropylene flame retardant
Colour
Black
Profile
Elastomer strips
Tension clearance
No
DIN Standard
DIN 3015-1
H
32 mm
L1
42 mm
L2
26 mm
ØD1
16 mm
Width
30 mm