




€4.68/ pieceexcl. VAT
€5.66incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 6 mm |
Group | 1A |
Material | Polypropylene flame retardant |
Colour | Black |
Profile | Elastomer strips |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 26 mm |
L1 | 37 mm |
L2 | 20 mm |
ØD1 | 6 mm |
Width | 30 mm |