

€12.25/ pieceexcl. VAT
€14.82incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SPC |
Material | Steel |
Surface protection | Zinc Plated |
Outer pipe diameter | 13.5 mm |
Connecting nut | 1/4–20 UNC |
Connection facility | Internal thread (single screw) |
Inlay | Thermoplastic Elastomer |