STAUFF

STAUFF Clamp assembly stainless steel 316 SPC-200-W5-K

  • ERIKS:14744899
Image 1
Clamp assemblies designed to mount directly to 41,3 mm / 1-5/8 in wide strut channels such as the STAUFF Channel Rail type SCS.
  • Reduced horizontal mounting space
  • Easy installation and retro fit capability
  • Reduces shock and vibration while preventing galvanic corrosion
Save to list

€36.01/ pieceexcl. VAT

€43.57incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SPC
Material
Stainless steel 316 (V4A)
Outer pipe diameter
60.3 mm
Connecting nut
5/16–18 UNC
Connection facility
Internal thread (single screw)
Inlay
Thermoplastic Elastomer