STAUFF

STAUFF Clamp assembly stainless steel 304 SPC-025-W4-K

  • ERIKS:14744886
Image 1
Clamp assemblies designed to mount directly to 41,3 mm / 1-5/8 in wide strut channels such as the STAUFF Channel Rail type SCS.
  • Reduced horizontal mounting space
  • Easy installation and retro fit capability
  • Reduces shock and vibration while preventing galvanic corrosion
Save to list

€23.36/ pieceexcl. VAT

€28.27incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SPC
Material
Stainless steel 304 (V2A)
Outer pipe diameter
13.5 mm
Connecting nut
1/4–20 UNC
Connection facility
Internal thread (single screw)
Inlay
Thermoplastic Elastomer