

€20.17/ pieceexcl. VAT
€24.41incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 60.3 mm |
Group | 7 |
Clamp body design | Profiled |
Material clamp | Polyamide |
Colour | Black |
Mounting method | Elongated weld plate |
Material weld plate | Carbon steel, zinc/nickel-plated |
Fastening manner | Cover plate |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | Carbon steel, zinc/nickel-plated |
Assembling & Kitting | Components assembled |