STAUFF

STAUFF Clamp assembly SPV-314-PP-NRC-DP-AS-M-W5

  • ERIKS:14867664
Image 1
Save to list

€25.31/ pieceexcl. VAT

€30.63incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
14 mm
Group
3
Clamp body design
Elastomer insert
Material clamp
Polypropylene
Colour
Green
Material insert
Thermoplastic Elastomer
Mounting method
Elongated weld plate
Material weld plate
Stainless steel 316 (V4A)
Fastening manner
Cover plate
Material cover plate
Stainless steel 316 (V4A)
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately