STAUFF

STAUFF Clamp assembly SPV-214-PA-DP-AS-M-W4

  • ERIKS:14867649
Image 1
Save to list

€12.61/ pieceexcl. VAT

€15.26incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
14 mm
Group
2
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
Elongated weld plate
Material weld plate
Stainless steel 304 (V2A)
Fastening manner
Cover plate
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately