STAUFF

STAUFF Clamp assembly SPV-109.5a-PA-H-IS-M-W5-A

  • ERIKS:14741275
Image 1
Save to list

€16.38/ pieceexcl. VAT

€19.82incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
9.5 mm
Group
1A
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
Elongated weld plate
Material weld plate
Stainless steel 316 (V4A)
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components assembled