STAUFF

STAUFF Clamp assembly SPV-108-PP-LI-M-W3-A

  • ERIKS:14741271
Image 1
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
8 mm
Group
1
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Elongated weld plate
Material weld plate
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Slotted head screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components assembled