

€1,464.47/ pieceexcl. VAT
€1,772.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 219 mm |
Group | 10S |
Clamp body design | Profiled |
Material clamp | Aluminium |
Colour | Silver |
Mounting method | Twin weld plate |
Material weld plate | Carbon steel, uncoated |
Fastening manner | Cover plate |
Material cover plate | Carbon steel, zinc/nickel-plated |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | Carbon steel, zinc/nickel-plated |
Assembling & Kitting | Components supplied seperately |