STAUFF

STAUFF Clamp assembly SPAL-7088.9-AL-DPAL-AS-M-W12-K

  • ERIKS:14239289
Image 1
Save to list

€96.25/ pieceexcl. VAT

€116.46incl. VAT

Estimated delivery date - 08/08/2029

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
88.9 mm
Group
7S
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Single weld plate
Material weld plate
Steel, phosphated
Fastening manner
Cover plate
Material cover plate
Steel, phosphated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, uncoated
Assembling & Kitting
Components packed in kits