STAUFF

STAUFF Clamp assembly SPAL-6038-PA-R-DPAL-AS-M-W5

  • ERIKS:12395642
Image 1
Save to list

€98.39/ pieceexcl. VAT

€119.05incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
38 mm
Group
6S
Clamp body design
Elastomer insert
Material clamp
Polyamide
Colour
Black
Material insert
Thermoplastic Elastomer
Mounting method
Single weld plate
Material weld plate
Stainless steel 316 (V4A)
Fastening manner
Cover plate
Material cover plate
Stainless steel 316 (V4A)
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately