STAUFF

STAUFF Clamp assembly SPAL-5042-PP-SIP-AF-M-W2-K

  • ERIKS:14740519
Image 1
Save to list

€19.80/ pieceexcl. VAT

€23.96incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
42 mm
Group
5S
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Single weld plate
Material weld plate
Steel, phosphated
Fastening manner
Safety locking plate
Material safety locking plate
Steel, phosphated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Steel, phosphated
Assembling & Kitting
Components packed in kits