STAUFF

STAUFF Clamp assembly SPAL-5033.7-PA-H-IS-M-W5-K

  • ERIKS:14740384
Image 1
Save to list

€46.53/ pieceexcl. VAT

€56.30incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
33.7 mm
Group
5S
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
Single weld plate
Material weld plate
Stainless steel 316 (V4A)
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components packed in kits