

€11.45/ pieceexcl. VAT
€13.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 30 mm |
Group | 4S |
Clamp body design | Profiled |
Material clamp | Polyamide |
Colour | Black |
Mounting method | Single weld plate |
Material weld plate | Steel, phosphated |
Fastening manner | Cover plate |
Material cover plate | Steel, phosphated |
With bolts | Socket cap screw |
Thread | Metric |
Material bolts | Carbon steel, uncoated |
Assembling & Kitting | Components supplied seperately |