STAUFF

STAUFF Clamp assembly SPAL-4028-PP-H-DPAL-AS-M-W12-K

  • ERIKS:14740265
Image 1
Save to list

€10.39/ pieceexcl. VAT

€12.57incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
28 mm
Group
4S
Clamp body design
Smooth
Material clamp
Polypropylene
Colour
Green
Mounting method
Single weld plate
Material weld plate
Steel, phosphated
Fastening manner
Cover plate
Material cover plate
Steel, phosphated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, uncoated
Assembling & Kitting
Components packed in kits