

€34.93/ pieceexcl. VAT
€42.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 25 mm |
Group | 4S |
Clamp body design | Profiled |
Material clamp | Polyamide |
Colour | Black |
Mounting method | Single weld plate |
Material weld plate | Stainless steel 304 (V2A) |
Fastening manner | Cover plate |
Material cover plate | Stainless steel 304 (V2A) |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | Stainless steel 304 (V2A) |
Assembling & Kitting | Components supplied seperately |