STAUFF

STAUFF Clamp assembly SPAL-4025-AL-DPAL-AS-SI-M-W3-A

  • ERIKS:14740181
Image 1
Save to list

€19.22/ pieceexcl. VAT

€23.26incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
25 mm
Group
4S
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Single weld plate
Material weld plate
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components assembled