

€15.14/ pieceexcl. VAT
€18.32incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 12 mm |
Group | 3S |
Clamp body design | Profiled |
Material clamp | Polypropylene |
Colour | Green |
Mounting method | Single weld plate |
Material weld plate | Steel, phosphated |
Fastening manner | Safety locking plate |
Material safety locking plate | Steel, phosphated |
With bolts | Stacking bolt |
Thread | Metric |
Material bolts | Steel, phosphated |
Assembling & Kitting | Components supplied seperately |