

€13.69/ pieceexcl. VAT
€16.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 12 mm |
Group | 3S |
Clamp body design | Profiled |
Material clamp | Aluminium |
Colour | Silver |
Mounting method | Single weld plate |
Material weld plate | Steel, phosphated |
Fastening manner | Cover plate |
Material cover plate | Steel, phosphated |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | Carbon steel, uncoated |
Assembling & Kitting | Components assembled |