

€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 40 mm |
Group | 5 |
Clamp body design | Profiled |
Material clamp | Polypropylene |
Colour | Green |
Mounting method | Single weld plate |
Material weld plate | Steel, phosphated |
Fastening manner | Cover plate |
Material cover plate | Carbon steel, zinc/nickel-plated |
With bolts | Socket cap screw |
Thread | Metric |
Material bolts | Carbon steel, zinc/nickel-plated |
Assembling & Kitting | Components supplied seperately |