

€20.31/ pieceexcl. VAT
€24.58incl. VAT
9999999999 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 35 mm |
Group | 5 |
Clamp body design | Elastomer strips |
Material clamp | Polypropylene flame retardant |
Colour | Black |
Mounting method | Single weld plate |
Material weld plate | ACT |
Fastening manner | Cover plate |
Material cover plate | ACT |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | ACT |
Assembling & Kitting | Components supplied seperately |