STAUFF

STAUFF Clamp assembly SP-419-PP-R-IS-M-W10

  • ERIKS:14870300
Image 1
Save to list

€6.33/ pieceexcl. VAT

€7.66incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
19 mm
Group
4
Clamp body design
Elastomer insert
Material clamp
Polypropylene
Colour
Green
Material insert
Thermoplastic Elastomer
Mounting method
Single weld plate
Material weld plate
Steel, phosphated
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately