STAUFF

STAUFF Clamp assembly SP-325-PP-ES-AS-M-W10

  • ERIKS:14721737
Image 1
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
25 mm
Group
3
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Material insert
Carbon steel, zinc/nickel-plated
Mounting method
Single weld plate
Material weld plate
Steel, phosphated
Fastening manner
Without
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately