

€18.73/ pieceexcl. VAT
€22.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 20 mm |
Group | 3 |
Clamp body design | Elastomer strips |
Material clamp | Polypropylene flame retardant |
Colour | Black |
Mounting method | Single weld plate |
Material weld plate | ACT |
Fastening manner | Cover plate |
Material cover plate | ACT |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | ACT |
Assembling & Kitting | Components supplied seperately |