STAUFF

STAUFF Clamp assembly SP-319-PA-DP-AS-M-W5

  • ERIKS:9501489
Image 1
Save to list

€15.81/ pieceexcl. VAT

€19.13incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
19 mm
Group
3
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
Single weld plate
Material weld plate
Stainless steel 316 (V4A)
Fastening manner
Cover plate
Material cover plate
Stainless steel 316 (V4A)
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately