STAUFF

STAUFF Clamp assembly SM-430-PP-DP-AS-M-W4

  • ERIKS:14869988
Image 1
Save to list

€11.97/ pieceexcl. VAT

€14.48incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
30 mm
Group
4
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Mounting rail nut
Material rail nut
Stainless steel 304 (V2A)
Fastening manner
Cover plate
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately