STAUFF

STAUFF Clamp assembly SM-428-PP-H-IS-M-W3

  • ERIKS:14724311
Image 1
Save to list

€3.53/ pieceexcl. VAT

€4.27incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
28 mm
Group
4
Clamp body design
Smooth
Material clamp
Polypropylene
Colour
Green
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately