STAUFF

STAUFF Clamp assembly SM-428-PA-DP-IS-M-W3

  • ERIKS:14869979
Image 1
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
28 mm
Group
4
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately