STAUFF

STAUFF Clamp assembly SM-428-AL-IS-M-W3-A

  • ERIKS:14869977
Image 1
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
28 mm
Group
4
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components assembled