STAUFF

STAUFF Clamp assembly SM-321.3-PP-IS-M-W4

  • ERIKS:14721947
Image 1
Save to list

€9.67/ pieceexcl. VAT

€11.70incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
21.3 mm
Group
3
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Mounting rail nut
Material rail nut
Stainless steel 304 (V2A)
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately