

€19.82/ pieceexcl. VAT
€23.98incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 19 mm |
Group | 3 |
Clamp body design | Profiled |
Material clamp | Santoprene |
Colour | Black |
Mounting method | Mounting rail nut |
Material rail nut | Stainless steel 316 (V4A) |
Fastening manner | Without |
With bolts | Socket cap screw |
Thread | Metric |
Material bolts | Stainless steel 316 (V4A) |
Assembling & Kitting | Components supplied seperately |