STAUFF

STAUFF Clamp assembly SM-218/12-PA-GD-AS-M-W5

  • ERIKS:14869904
Image 1
Save to list

€19.66/ pieceexcl. VAT

€23.79incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
18 mm
Suitable for pipe diameter 2
12 mm
Group
2D
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
Mounting rail nut
Material rail nut
Stainless steel 316 (V4A)
Fastening manner
Cover plate
Material cover plate
Stainless steel 316 (V4A)
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately