STAUFF

STAUFF Clamp assembly SM 216 PP-black9005-DP-AS M W3#A

  • ERIKS:14869808
Image 1
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
16 mm
Group
2
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately